Wearwell
42 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0924450
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$869.99
Key Features
- Length 42 ft.
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
- Edge Style Beveled
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick 497
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick 497
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick 442.58X2X60BK
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick 497
- WEARWELL 6 ft. L x PVC, 1/4" Thick 701.14X3X6BK
- WEARWELL 22 ft. L x PVC Surface With PVC Sponge, 1/2" Thick 494.12X3X22BL
- WEARWELL 47 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 415.916X2X47CHV
- WEARWELL 6 ft. L x PVC Sponge, 5/8" Thick 442.58X3X6BK
- NOTRAX 12 ft. L x Vinyl, 1" Thick 519S0212BL
- NOTRAX 15 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick 509S0315YB
- Wearwell Anti-Fatigue Mats