Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Mat 3 ft W x 4 ft L, 1 in

  • Zoro #: G0928179
  • Mfr #: 497
$107.65
  • Weight: 12 lb
  • Mat Surface Material: Vinyl
  • Antimicrobial: No
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0928179
  • Mfr #: 497
Weight: 12 lb Mat Surface Material: Vinyl
Antimicrobial: No Fire Resistant/Fire Retardant: Fire Resistant
Oil Resistant: No Edges: beveled
Length: 4 ft Mat Surface Pattern: Diamond Plate
Width: 3 ft Mat Backing Material: Urethane Foam
Antifatigue: Yes Mat Electrical Resistance: Electrical Properties Not Tested
Color: Black with Yellow Borders Item: Antifatigue Mat
Brake Fluid Resistant: No Thickness: 1 in
Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Black with Yellow Border, Width 3 ft., Length 4 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 12 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497