Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 3 ft. W x 54 ft. L, 1"

  • Zoro #: G0927722
  • Mfr #: 497
$1,197.45
  • Antimicrobial: No
  • Weight: 162 lb.
  • Mat Backing Material: Urethane Foam
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0927722
  • Mfr #: 497
Antimicrobial: No Weight: 162 lb.
Mat Backing Material: Urethane Foam Oil Resistant: No
Width: 3 ft. Color: Black with Yellow Borders
Mat Surface Pattern: Diamond Plate Mat Electrical Resistance: Electrical Properties Not Tested
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 Mat Surface Material: Vinyl
Fire Resistant/Fire Retardant: Fire Resistant Item: Antifatigue Runner
Edges: beveled Brake Fluid Resistant: No
Length: 54 ft. Antifatigue: Yes
Thickness: 1" Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black with Yellow Border, Width 3 ft., Length 54 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 162 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497