Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 3 ft. W x 66 ft. L, 9/16"

  • Zoro #: G0925178
  • Mfr #: 495
$1,335.53
  • Weight: 217.8 lb.
  • Mat Shape: Rectangle
  • Width: 3 ft.
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0925178
  • Mfr #: 495
Weight: 217.8 lb. Mat Shape: Rectangle
Width: 3 ft. Color: Black with Yellow Border
Mat Backing Material: Closed Cell Vinyl Foam Mat Surface Material: Vinyl
Edges: beveled Mat Surface Pattern: Diamond Plate
Fire Resistant/Fire Retardant: Fire Resistant Oil Resistant: No
Antimicrobial: Yes Length: 66 ft.
Item: Antifatigue Runner Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Antifatigue: Yes Thickness: 9/16"
Mat Electrical Resistance: Electrical Properties Not Tested Brake Fluid Resistant: No
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 3 ft., Length 66 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 217.8 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495