Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 3 ft. W x 68 ft. L

  • Zoro #: G0920628
  • Mfr #: 495
$1,810.56
  • Mat Shape: Rectangle
  • Mat Backing Material: Closed Cell Vinyl Foam
  • Edges: beveled
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0920628
  • Mfr #: 495
Mat Shape: Rectangle Mat Backing Material: Closed Cell Vinyl Foam
Edges: beveled Weight: 346.8 lb.
Item: Antifatigue Runner Mat Surface Material: Vinyl
Color: Black with Yellow Border Antimicrobial: Yes
Brake Fluid Resistant: No Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Width: 3 ft. Oil Resistant: No
Mat Electrical Resistance: Electrical Properties Not Tested Antifatigue: Yes
Mat Surface Pattern: Diamond Plate Thickness: 15/16"
Fire Resistant/Fire Retardant: Fire Resistant Length: 68 ft.
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 3 ft., Length 68 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 346.8 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495