Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Mat 3 ft W x 6 ft L, 5/8 in

  • Zoro #: G0932430
  • Mfr #: 497
$108.35
  • Oil Resistant: No
  • Mat Backing Material: Urethane Foam
  • Item: Antifatigue Mat
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0932430
  • Mfr #: 497
Oil Resistant: No Mat Backing Material: Urethane Foam
Item: Antifatigue Mat Mat Surface Pattern: Diamond Plate
Mat Surface Material: Vinyl Antifatigue: Yes
Antimicrobial: No Brake Fluid Resistant: No
Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 Width: 3 ft
Weight: 18 lb Length: 6 ft
Color: Black with Yellow Borders Mat Electrical Resistance: Electrical Properties Not Tested
Thickness: 5/8 in Fire Resistant/Fire Retardant: Fire Resistant
Edges: beveled For Use With: Suitable For Dry Environment
Material: PVC Surface With Recycled Urethane Sponge Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Black with Yellow Border, Width 3 ft., Length 6 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 18 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497