Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 4 ft. W x 26 ft. L, 5/8"

  • Zoro #: G0932990
  • Mfr #: 497
$529.36
  • Thickness: 5/8"
  • Width: 4 ft.
  • Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0932990
  • Mfr #: 497
Thickness: 5/8" Width: 4 ft.
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 Antimicrobial: No
Oil Resistant: No Antifatigue: Yes
Color: Black with Yellow Borders Mat Backing Material: Urethane Foam
Mat Surface Pattern: Diamond Plate Length: 26 ft.
Fire Resistant/Fire Retardant: Fire Resistant Mat Surface Material: Vinyl
Item: Antifatigue Runner Mat Electrical Resistance: Electrical Properties Not Tested
Edges: beveled Brake Fluid Resistant: No
Weight: 104 lb. For Use With: Suitable For Dry Environment
Material: PVC Surface With Recycled Urethane Sponge Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black with Yellow Border, Width 4 ft., Length 26 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 104 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497