Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 4 ft. W x 27 ft. L, 9/16"

  • Zoro #: G0924642
  • Mfr #: 495
$647.94
  • Brake Fluid Resistant: No
  • Weight: 118.8 lb.
  • Mat Backing Material: Closed Cell Vinyl Foam
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0924642
  • Mfr #: 495
Brake Fluid Resistant: No Weight: 118.8 lb.
Mat Backing Material: Closed Cell Vinyl Foam Antifatigue: Yes
Width: 4 ft. Length: 27 ft.
Antimicrobial: Yes Mat Shape: Rectangle
Oil Resistant: No Fire Resistant/Fire Retardant: Fire Resistant
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Mat Surface Material: Vinyl
Mat Surface Pattern: Diamond Plate Item: Antifatigue Runner
Thickness: 9/16" Color: Black with Yellow Border
Mat Electrical Resistance: Electrical Properties Not Tested Edges: beveled
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 4 ft., Length 27 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 118.8 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495