Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 4 ft. W x 29 ft. L

  • Zoro #: G0921398
  • Mfr #: 495
$1,350.34
  • Mat Shape: Rectangle
  • Mat Backing Material: Closed Cell Vinyl Foam
  • Antimicrobial: Yes
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0921398
  • Mfr #: 495
Mat Shape: Rectangle Mat Backing Material: Closed Cell Vinyl Foam
Antimicrobial: Yes Mat Surface Pattern: Diamond Plate
Edges: beveled Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Brake Fluid Resistant: No Mat Surface Material: Vinyl
Fire Resistant/Fire Retardant: Fire Resistant Antifatigue: Yes
Item: Antifatigue Runner Length: 29 ft.
Weight: 197.2 lb. Thickness: 15/16"
Oil Resistant: No Width: 4 ft.
Mat Electrical Resistance: Electrical Properties Not Tested Color: Black with Yellow Border
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 4 ft., Length 29 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 197.2 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495