Wearwell
36 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick
Mfr # 497
Zoro # G0933340
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$769.99
Key Features
- Length 36 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
- Edge Style Beveled
Explore More Products
- WEARWELL 74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick 495
- WEARWELL 18 ft. L x PVC, 1/4" Thick 701.14X3X18BK
- WEARWELL 3 ft. L x PVC Blown Sponge, 3/8" Thick 427.38X3X3BYL
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick 497
- WEARWELL Antifatigue Runner, Black/Yellow, 8 ft. L x 497.58X2X8BYL
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick 451.38X3X8BYL
- WEARWELL 22 ft. L x PVC Surface With PVC Sponge, 7/8" Thick 433.78X4X22BK
- WEARWELL 40 ft. L x PVC Surface With PVC Sponge, 7/8" Thick 494.78X3X40BWH
- WEARWELL 50 ft. L x PVC Surface With PVC Sponge, 9/16" Thick 495
- NOTRAX 16 ft. L x PVC Foam, 1/2" Thick 419S0216BY
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick 985S0210YB
- Wearwell Anti-Fatigue Mats