Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 4 ft. W x 37 ft. L, 9/16"

  • Zoro #: G0925543
  • Mfr #: 495
$999.11
  • Fire Resistant/Fire Retardant: Fire Resistant
  • Mat Shape: Rectangle
  • Thickness: 9/16"
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0925543
  • Mfr #: 495
Fire Resistant/Fire Retardant: Fire Resistant Mat Shape: Rectangle
Thickness: 9/16" Length: 37 ft.
Color: Black with Yellow Border Brake Fluid Resistant: No
Oil Resistant: No Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Weight: 162.8 lb. Mat Backing Material: Closed Cell Vinyl Foam
Antifatigue: Yes Item: Antifatigue Runner
Mat Surface Material: Vinyl Mat Electrical Resistance: Electrical Properties Not Tested
Edges: beveled Antimicrobial: Yes
Mat Surface Pattern: Diamond Plate Width: 4 ft.
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 4 ft., Length 37 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 162.8 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495