Wearwell
41 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick
Mfr # 497
Zoro # G0933471
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$969.99
Key Features
- Length 41 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
- Edge Style Beveled
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 415
- WEARWELL 25 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414.1516X5X25BK
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick 497
- WEARWELL 30 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick 497
- WEARWELL 30 ft. L x PVC Sponge, 3/8" Thick 451.38X3X30BK
- WEARWELL 51 ft. L x PVC Surface With PVC Sponge, 9/16" Thick 495
- WEARWELL 39 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414.1516X6X39BYL
- WEARWELL 35 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick 496.12X3X35BK
- WEARWELL 63 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 415.916X6X63BYL
- NOTRAX 36" L x PVC, 1" Thick 621S3036BY
- MULTY HOME 50 ft. L X 27 in. W Black Indoor and Outdoor Rubber Nonslip Runner Mat MT4000020EA
- Wearwell Floor Mats