Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 4 ft. W x 51 ft. L

  • Zoro #: G0911981
  • Mfr #: 414
$2,346.00
  • Edges: beveled
  • Mat Shape: Rectangle
  • Oil Resistant: No
See full product details
This item ships free.

Wearwell #414 Specifications

  • Zoro #: G0911981
  • Mfr #: 414
Edges: beveled Mat Shape: Rectangle
Oil Resistant: No Width: 4 ft.
Antifatigue: Yes Fire Resistant/Fire Retardant: Fire Resistant
Thickness: 15/16" Length: 51 ft.
Weight: 271.32 lb. Mat Surface Material: Vinyl
Antimicrobial: No Item: Antifatigue Runner
Brake Fluid Resistant: No Mat Backing Material: Nitricell Foam
Mat Surface Pattern: Diamond Plate Mat Electrical Resistance: Electrical Properties Not Tested
Color: Black with Yellow Borders Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Material: PVC Surface With Nitrile Infused Sponge For Use With: Hard Working Industrial Athletes
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 4 ft., Length 51 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 271.32 lb., Edges Beveled, Standards FMVSS 302 , ASTM F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #414