Wearwell
55 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0925893
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,578.99
Key Features
- Length 55 ft.
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
- Edge Style Beveled
Explore More Products
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick 494.12X2X3BWH
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414.1516X3X10CHV
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick 427.38X3X8BK
- WEARWELL 25 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414.1516X5X25BK
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414
- WEARWELL 9 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 415.916X4X9GY
- WEARWELL 39 ft. L x PVC Surface With PVC Sponge, 1/2" Thick 431.12X3X39BK
- WEARWELL 59 ft. L x PVC Surface With PVC Sponge, 7/8" Thick 494.78X4X59BL
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick 497
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414.1516X3X11CHV
- Wearwell Floor Mats