Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 4 ft. W x 62 ft. L, 1"

  • Zoro #: G0930078
  • Mfr #: 497
$1,984.33
  • Width: 4 ft.
  • Antimicrobial: No
  • Mat Backing Material: Urethane Foam
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0930078
  • Mfr #: 497
Width: 4 ft. Antimicrobial: No
Mat Backing Material: Urethane Foam Fire Resistant/Fire Retardant: Fire Resistant
Edges: beveled Brake Fluid Resistant: No
Weight: 248 lb. Color: Black with Yellow Borders
Item: Antifatigue Runner Mat Electrical Resistance: Electrical Properties Not Tested
Oil Resistant: No Length: 62 ft.
Mat Surface Pattern: Diamond Plate Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Thickness: 1" Mat Surface Material: Vinyl
Antifatigue: Yes Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black with Yellow Border, Width 4 ft., Length 62 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 248 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497