Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 4 ft. W x 63 ft. L, 9/16"

  • Zoro #: G0926182
  • Mfr #: 495
$1,698.85
  • Thickness: 9/16"
  • Oil Resistant: No
  • Edges: beveled
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0926182
  • Mfr #: 495
Thickness: 9/16" Oil Resistant: No
Edges: beveled Antifatigue: Yes
Mat Shape: Rectangle Mat Surface Material: Vinyl
Weight: 277.2 lb. Antimicrobial: Yes
Mat Backing Material: Closed Cell Vinyl Foam Color: Black with Yellow Border
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Brake Fluid Resistant: No
Mat Electrical Resistance: Electrical Properties Not Tested Mat Surface Pattern: Diamond Plate
Length: 63 ft. Fire Resistant/Fire Retardant: Fire Resistant
Item: Antifatigue Runner Width: 4 ft.
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 4 ft., Length 63 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 277.2 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495