Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 4 ft. W x 70 ft. L

  • Zoro #: G0921790
  • Mfr #: 495
$2,483.82
  • Antimicrobial: Yes
  • Oil Resistant: No
  • Length: 70 ft.
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0921790
  • Mfr #: 495
Antimicrobial: Yes Oil Resistant: No
Length: 70 ft. Mat Shape: Rectangle
Item: Antifatigue Runner Weight: 476 lb.
Mat Backing Material: Closed Cell Vinyl Foam Antifatigue: Yes
Color: Black with Yellow Border Brake Fluid Resistant: No
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Mat Electrical Resistance: Electrical Properties Not Tested
Edges: beveled Fire Resistant/Fire Retardant: Fire Resistant
Mat Surface Pattern: Diamond Plate Mat Surface Material: Vinyl
Thickness: 15/16" Width: 4 ft.
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 4 ft., Length 70 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 476 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495