Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 4 ft. W x 71 ft. L, 1"

  • Zoro #: G0929378
  • Mfr #: 497
$2,239.92
  • Edges: beveled
  • Weight: 284 lb.
  • Length: 71 ft.
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0929378
  • Mfr #: 497
Edges: beveled Weight: 284 lb.
Length: 71 ft. Antimicrobial: No
Item: Antifatigue Runner Mat Surface Pattern: Diamond Plate
Oil Resistant: No Thickness: 1"
Brake Fluid Resistant: No Mat Electrical Resistance: Electrical Properties Not Tested
Width: 4 ft. Mat Backing Material: Urethane Foam
Fire Resistant/Fire Retardant: Fire Resistant Antifatigue: Yes
Color: Black with Yellow Borders Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Mat Surface Material: Vinyl Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black with Yellow Border, Width 4 ft., Length 71 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 284 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497