Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 4 ft. W x 72 ft. L, 9/16"

  • Zoro #: G0917423
  • Mfr #: 415
$2,303.62
  • Mat Shape: Rectangle
  • Weight: 316.8 lb.
  • Width: 4 ft.
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0917423
  • Mfr #: 415
Mat Shape: Rectangle Weight: 316.8 lb.
Width: 4 ft. Item: Antifatigue Runner
Brake Fluid Resistant: No Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Edges: beveled Mat Electrical Resistance: Electrical Properties Not Tested
Length: 72 ft. Mat Backing Material: Nitricell Foam
Fire Resistant/Fire Retardant: Fire Resistant Mat Surface Pattern: Diamond Plate
Mat Surface Material: Vinyl Antimicrobial: No
Thickness: 9/16" Oil Resistant: No
Color: Black with Yellow Border Antifatigue: Yes
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 4 ft., Length 72 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 316.8 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415