Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 4 ft. W x 73 ft. L, 1"

  • Zoro #: G0929472
  • Mfr #: 497
$2,270.58
  • Fire Resistant/Fire Retardant: Fire Resistant
  • Edges: beveled
  • Mat Electrical Resistance: Electrical Properties Not Tested
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0929472
  • Mfr #: 497
Fire Resistant/Fire Retardant: Fire Resistant Edges: beveled
Mat Electrical Resistance: Electrical Properties Not Tested Antifatigue: Yes
Mat Surface Pattern: Diamond Plate Item: Antifatigue Runner
Color: Black with Yellow Borders Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Brake Fluid Resistant: No Length: 73 ft.
Mat Surface Material: Vinyl Width: 4 ft.
Oil Resistant: No Thickness: 1"
Antimicrobial: No Mat Backing Material: Urethane Foam
Weight: 292 lb. For Use With: Suitable For Dry Environment
Material: PVC Surface With Recycled Urethane Sponge Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black with Yellow Border, Width 4 ft., Length 73 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 292 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497