Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 4 ft. W x 75 ft. L

  • Zoro #: G0912952
  • Mfr #: 414
$3,669.05
  • Oil Resistant: No
  • Weight: 450 lb.
  • Edges: beveled
See full product details
This item ships free.

Wearwell #414 Specifications

  • Zoro #: G0912952
  • Mfr #: 414
Oil Resistant: No Weight: 450 lb.
Edges: beveled Length: 75 ft.
Fire Resistant/Fire Retardant: Fire Resistant Color: Black with Yellow Borders
Mat Electrical Resistance: Electrical Properties Not Tested Mat Backing Material: Nitricell Foam
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 Brake Fluid Resistant: No
Thickness: 15/16" Mat Surface Pattern: Diamond Plate
Antifatigue: Yes Antimicrobial: No
Mat Surface Material: Vinyl Item: Antifatigue Runner
Mat Shape: Rectangle Width: 4 ft.
For Use With: Hard Working Industrial Athletes Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 4 ft., Length 75 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 450 lb., Edges Beveled, Standards FMVSS 302 , ASTM F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #414