Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 4 ft. W x 75 ft. L

  • Zoro #: G0921888
  • Mfr #: 495
$2,472.66
  • Mat Surface Material: Vinyl
  • Brake Fluid Resistant: No
  • Antimicrobial: Yes
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0921888
  • Mfr #: 495
Mat Surface Material: Vinyl Brake Fluid Resistant: No
Antimicrobial: Yes Fire Resistant/Fire Retardant: Fire Resistant
Mat Backing Material: Closed Cell Vinyl Foam Oil Resistant: No
Mat Electrical Resistance: Electrical Properties Not Tested Color: Black with Yellow Border
Mat Surface Pattern: Diamond Plate Antifatigue: Yes
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Thickness: 15/16"
Mat Shape: Rectangle Edges: beveled
Item: Antifatigue Runner Width: 4 ft.
Length: 75 ft. Weight: 510 lb.
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 4 ft., Length 75 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 510 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495