Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Charcoal Antifatigue Runner 2 ft. W x 60 ft. L, 1/2"

  • Zoro #: G0911640
  • Mfr #: 496
$905.41
  • Mat Shape: Rectangle
  • Antifatigue: Yes
  • Oil Resistant: No
See full product details
This item ships free.

Wearwell #496 Specifications

  • Zoro #: G0911640
  • Mfr #: 496
Mat Shape: Rectangle Antifatigue: Yes
Oil Resistant: No Fire Resistant/Fire Retardant: Fire Resistant
Brake Fluid Resistant: No Width: 2 ft.
Edges: beveled Color: Charcoal
Mat Surface Pattern: Marble Thickness: 1/2"
Item: Antifatigue Runner Mat Backing Material: Urethane Foam
Antimicrobial: No Length: 60 ft.
Standards: MVSS 302; Fed Std 191; ASTM F1677 Mat Electrical Resistance: Electrical Properties Not Tested
Material: PVC Surface With Recycled Urethane Sponge For Use With: Manufacturing; Hospitality; Lab / Pharm; Assembly / Fulfillment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Charcoal, Width 2 ft., Length 60 ft., Thickness 1/2 In., Mat Surface Pattern Marble, Mat Backing Material Urethane Foam, Edges Beveled, Standards Not Available, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #496