Wearwell
60 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick
Mfr # 496
Zoro # G0912121
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,025.99
Key Features
- Length 60 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Mat Surface Pattern Marble
- Edge Style Beveled
- Standards MVSS 302; Fed Std 191; ASTM F1677
Explore More Products
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414.1516X3X11CHV
- WEARWELL 30 ft. L x PVC Sponge, 3/8" Thick 451.38X3X30BK
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 415.916X5X12BYL
- WEARWELL Antifatigue Runner, Black/Yellow, 6 ft. L x 497.58X2X6BYL
- WEARWELL 9 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick 497
- WEARWELL 22 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick 496.78X3X22BK
- WEARWELL 46 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick 419.78X2X46AMGY
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 1/2" Thick 433.12X3X75BK
- WEARWELL 44 ft. L x PVC Surface With PVC Sponge, 7/8" Thick 431.78X3X44BK
- NOTRAX Antifatigue Mat, Diamond Plate, 5 ft x 3 ft, 1/2 in Thick, Black, PVC Foam 419S0035BL
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick 410R0336BY
- Wearwell Anti-Fatigue Mats