BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Antifatigue Tiles, Black, 12" x 12", PK20

WEARWELL| Zoro #: G1856206| Mfr #: 541

$108.33 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Mat Backing Material: VinylColor:Brake Fluid Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856206 Mfr #: 541
Mat Backing Material: VinylColor:
Brake Fluid Resistant: YesOil Resistant: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentMatting Series Compatability: F.I.T Matting
Antifatigue: YesMat Electrical Resistance: Electrical Properties Not Tested
Fire Resistant/Fire Retardant: Fire ResistantMat Surface Pattern: Grit
Antimicrobial: NoLength:
Width: Mat Shape: Square
Item: Interlocking Antifatigue MatMat Surface Material: Vinyl
Weight: 2.5 lb.Thickness:
Standards: ASTM F1677, ASTM D 3884, FMVSS 302Edges: (2) Straight, (2) Interlocking
Country of Origin (subject to change): United States

Description

Interlocking Mat Item Interlocking Antifatigue Mat, Mat Length 12 In., Mat Width 12 In., Mat Thickness 5/8 In., Matting Series Compatibility F.I.T Matting, Mat Surface Pattern Grit, Mat Color Black, Interlocking Mat Edges (2) Interlocking, (2) Straight, Mat Section Corner Edge, Backing Material Vinyl, Package Quantity 20

Reviews