KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Autoclavable Mat, Gray, 2 ft.x3 ft.

WEARWELL| Zoro #: G0673224| Mfr #: 580

$79.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2 ft.
Item: Autoclavable Mat
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673224 Mfr #: 580
Width: 2 ft.Item: Autoclavable Mat
Color: GrayMat Surface Pattern: Flexible Domed
Length: 3 ft.Thickness: 1/2"
Edges: Safety BeveledCountry of Origin (subject to change): Mexico

Description

Autoclavable Mat, Mat Width 24 In., Mat Color Gray, Mat Length 3 ft., Mat Thickness 1/2 In., Thickness 1/2 In., Edges Safety Beveled, Mat Surface Pattern Flexible Domed

Reviews