Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Mat 2 ft. W x 8 ft. L, 5/8"

  • Zoro #: G0931268
  • Mfr #: 497
$85.99
  • Color: Black
  • Brake Fluid Resistant: No
  • Mat Backing Material: Urethane Foam
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0931268
  • Mfr #: 497
Color: Black Brake Fluid Resistant: No
Mat Backing Material: Urethane Foam Antifatigue: Yes
Mat Surface Pattern: Diamond Plate Oil Resistant: No
Item: Antifatigue Mat Fire Resistant/Fire Retardant: Fire Resistant
Antimicrobial: No Mat Surface Material: Vinyl
Edges: beveled Mat Electrical Resistance: Electrical Properties Not Tested
Width: 2 ft. Thickness: 5/8"
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 Length: 8 ft.
Weight: 16 lb. Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Black, Width 2 ft., Length 8 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 16 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497