Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Mat 4 ft W x 7 ft L, 9/16 in

  • Zoro #: G0917563
  • Mfr #: 415
$187.61
  • Antimicrobial: No
  • Thickness: 9/16 in
  • Color: Black
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0917563
  • Mfr #: 415
Antimicrobial: No Thickness: 9/16 in
Color: Black Mat Backing Material: Nitricell Foam
Weight: 30.8 lb Edges: beveled
Mat Electrical Resistance: Electrical Properties Not Tested Item: Antifatigue Mat
Oil Resistant: No Fire Resistant/Fire Retardant: Fire Resistant
Length: 7 ft Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Mat Shape: Rectangle Mat Surface Pattern: Diamond Plate
Antifatigue: Yes Mat Surface Material: Vinyl
Width: 4 ft Brake Fluid Resistant: No
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 4 ft., Length 7 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 30.8 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415