Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 34 ft. L, 1"

  • Zoro #: G0926742
  • Mfr #: 497
$505.11
  • Brake Fluid Resistant: No
  • Weight: 68 lb.
  • Fire Resistant/Fire Retardant: Fire Resistant
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0926742
  • Mfr #: 497
Brake Fluid Resistant: No Weight: 68 lb.
Fire Resistant/Fire Retardant: Fire Resistant Mat Surface Material: Vinyl
Item: Antifatigue Runner Width: 2 ft.
Mat Shape: Rectangle Mat Backing Material: Urethane Foam
Mat Electrical Resistance: Electrical Properties Not Tested Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Thickness: 1" Antimicrobial: No
Color: Black Antifatigue: Yes
Oil Resistant: No Edges: beveled
Mat Surface Pattern: Diamond Plate Length: 34 ft.
For Use With: Suitable For Dry Environment Material: PVC Surface With Recycled Urethane Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 2 ft., Length 34 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 68 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497