Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 39 ft. L, 9/16"

  • Zoro #: G0914057
  • Mfr #: 415
$621.68
  • Antimicrobial: No
  • Mat Surface Material: Vinyl
  • Mat Shape: Rectangle
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0914057
  • Mfr #: 415
Antimicrobial: No Mat Surface Material: Vinyl
Mat Shape: Rectangle Antifatigue: Yes
Item: Antifatigue Runner Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Width: 2 ft. Brake Fluid Resistant: No
Edges: beveled Mat Surface Pattern: Diamond Plate
Weight: 85.8 lb. Color: Black
Thickness: 9/16" Mat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Nitricell Foam Fire Resistant/Fire Retardant: Fire Resistant
Oil Resistant: No Length: 39 ft.
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 2 ft., Length 39 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 85.8 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415