Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 42 ft. L, 5/8"

  • Zoro #: G0930260
  • Mfr #: 497
$504.34
  • Weight: 84 lb.
  • Thickness: 5/8"
  • Fire Resistant/Fire Retardant: Fire Resistant
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0930260
  • Mfr #: 497
Weight: 84 lb. Thickness: 5/8"
Fire Resistant/Fire Retardant: Fire Resistant Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Mat Backing Material: Urethane Foam Color: Black
Width: 2 ft. Length: 42 ft.
Edges: beveled Oil Resistant: No
Antifatigue: Yes Antimicrobial: No
Brake Fluid Resistant: No Mat Surface Material: Vinyl
Mat Electrical Resistance: Electrical Properties Not Tested Mat Surface Pattern: Diamond Plate
Item: Antifatigue Runner Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 2 ft., Length 42 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 84 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497