Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 48 ft. L, 15/16"

  • Zoro #: G0913217
  • Mfr #: 414
$975.66
  • Oil Resistant: No
  • Length: 48 ft.
  • Item: Antifatigue Runner
See full product details
This item ships free.

Wearwell #414 Specifications

  • Zoro #: G0913217
  • Mfr #: 414
Oil Resistant: No Length: 48 ft.
Item: Antifatigue Runner Antimicrobial: No
Fire Resistant/Fire Retardant: Fire Resistant Weight: 127.68 lb.
Width: 2 ft. Brake Fluid Resistant: No
Mat Shape: Rectangle Color: Black
Mat Surface Material: Vinyl Mat Backing Material: Nitricell Foam
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 Antifatigue: Yes
Thickness: 15/16" Edges: beveled
Mat Electrical Resistance: Electrical Properties Not Tested Mat Surface Pattern: Diamond Plate
Material: PVC Surface With Nitrile Infused Sponge For Use With: Hard Working Industrial Athletes
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 2 ft., Length 48 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 127.68 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D651, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #414