Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft W x 10 ft L, 15/16 in

  • Zoro #: G0918920
  • Mfr #: 495
$240.56
  • Thickness: 15/16 in
  • Fire Resistant/Fire Retardant: Fire Resistant
  • Weight: 51 lb
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0918920
  • Mfr #: 495
Thickness: 15/16 in Fire Resistant/Fire Retardant: Fire Resistant
Weight: 51 lb Mat Surface Material: Vinyl
Mat Shape: Rectangle Color: Black
Item: Antifatigue Runner Antimicrobial: Yes
Edges: beveled Brake Fluid Resistant: No
Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 Length: 10 ft
Oil Resistant: No Mat Surface Pattern: Diamond Plate
Mat Electrical Resistance: Electrical Properties Not Tested Mat Backing Material: Closed Cell Vinyl Foam
Antifatigue: Yes Width: 3 ft
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 10 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 51 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495