Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft. W x 13 ft. L, 5/8"

  • Zoro #: G0931283
  • Mfr #: 497
$188.19
  • Mat Surface Material: Vinyl
  • Thickness: 5/8"
  • Weight: 39 lb.
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0931283
  • Mfr #: 497
Mat Surface Material: Vinyl Thickness: 5/8"
Weight: 39 lb. Brake Fluid Resistant: No
Length: 13 ft. Oil Resistant: No
Width: 3 ft. Mat Electrical Resistance: Electrical Properties Not Tested
Color: Black Edges: beveled
Antimicrobial: No Antifatigue: Yes
Mat Backing Material: Urethane Foam Fire Resistant/Fire Retardant: Fire Resistant
Item: Antifatigue Runner Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Mat Surface Pattern: Diamond Plate For Use With: Suitable For Dry Environment
Material: PVC Surface With Recycled Urethane Sponge Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 3 ft., Length 13 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 39 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497