Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft W x 15 ft L, 9/16 in

  • Zoro #: G0914757
  • Mfr #: 415
$312.72
  • Mat Shape: Rectangle
  • Width: 3 ft
  • Mat Surface Material: Vinyl
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0914757
  • Mfr #: 415
Mat Shape: Rectangle Width: 3 ft
Mat Surface Material: Vinyl Item: Antifatigue Runner
Thickness: 9/16 in Mat Surface Pattern: Diamond Plate
Oil Resistant: No Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Weight: 49.5 lb Antifatigue: Yes
Mat Backing Material: Nitricell Foam Mat Electrical Resistance: Electrical Properties Not Tested
Antimicrobial: No Length: 15 ft
Color: Black Brake Fluid Resistant: No
Fire Resistant/Fire Retardant: Fire Resistant Edges: beveled
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 15 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 49.5 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415