Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft W x 16 ft L, 5/8 in

  • Zoro #: G0931137
  • Mfr #: 497
$231.61
  • Item: Antifatigue Runner
  • Thickness: 5/8 in
  • Color: Black
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0931137
  • Mfr #: 497
Item: Antifatigue Runner Thickness: 5/8 in
Color: Black Antimicrobial: No
Mat Backing Material: Urethane Foam Mat Electrical Resistance: Electrical Properties Not Tested
Mat Surface Material: Vinyl Width: 3 ft
Edges: beveled Mat Surface Pattern: Diamond Plate
Oil Resistant: No Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Brake Fluid Resistant: No Fire Resistant/Fire Retardant: Fire Resistant
Antifatigue: Yes Weight: 48 lb
Length: 16 ft Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 3 ft., Length 16 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 48 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497