Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft. W x 16 ft. L, 9/16"

  • Zoro #: G0914608
  • Mfr #: 415
$334.65
  • Weight: 52.8 lb.
  • Mat Surface Pattern: Diamond Plate
  • Mat Electrical Resistance: Electrical Properties Not Tested
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0914608
  • Mfr #: 415
Weight: 52.8 lb. Mat Surface Pattern: Diamond Plate
Mat Electrical Resistance: Electrical Properties Not Tested Antimicrobial: No
Mat Surface Material: Vinyl Item: Antifatigue Runner
Mat Shape: Rectangle Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Color: Black Oil Resistant: No
Width: 3 ft. Length: 16 ft.
Fire Resistant/Fire Retardant: Fire Resistant Antifatigue: Yes
Thickness: 9/16" Edges: beveled
Mat Backing Material: Nitricell Foam Brake Fluid Resistant: No
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 16 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 52.8 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415