Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft. W x 40 ft. L, 5/8"

  • Zoro #: G0931861
  • Mfr #: 497
$571.50
  • Mat Backing Material: Urethane Foam
  • Brake Fluid Resistant: No
  • Item: Antifatigue Runner
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0931861
  • Mfr #: 497
Mat Backing Material: Urethane Foam Brake Fluid Resistant: No
Item: Antifatigue Runner Mat Surface Material: Vinyl
Color: Black Edges: beveled
Thickness: 5/8" Antimicrobial: No
Weight: 120 lb. Mat Electrical Resistance: Electrical Properties Not Tested
Length: 40 ft. Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Width: 3 ft. Antifatigue: Yes
Oil Resistant: No Mat Surface Pattern: Diamond Plate
Fire Resistant/Fire Retardant: Fire Resistant For Use With: Suitable For Dry Environment
Material: PVC Surface With Recycled Urethane Sponge Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 3 ft., Length 40 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 120 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497