Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft. W x 42 ft. L, 9/16"

  • Zoro #: G0924417
  • Mfr #: 495
$723.85
  • Mat Shape: Rectangle
  • Item: Antifatigue Runner
  • Antimicrobial: Yes
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0924417
  • Mfr #: 495
Mat Shape: Rectangle Item: Antifatigue Runner
Antimicrobial: Yes Mat Backing Material: Closed Cell Vinyl Foam
Antifatigue: Yes Width: 3 ft.
Fire Resistant/Fire Retardant: Fire Resistant Color: Black
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Weight: 138.6 lb.
Thickness: 9/16" Edges: beveled
Length: 42 ft. Brake Fluid Resistant: No
Oil Resistant: No Mat Surface Pattern: Diamond Plate
Mat Surface Material: Vinyl Mat Electrical Resistance: Electrical Properties Not Tested
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 42 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 138.6 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495