Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft. W x 43 ft. L, 9/16"

  • Zoro #: G0912882
  • Mfr #: 415
$922.76
  • Mat Surface Material: Vinyl
  • Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
  • Mat Backing Material: Nitricell Foam
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0912882
  • Mfr #: 415
Mat Surface Material: Vinyl Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Mat Backing Material: Nitricell Foam Oil Resistant: No
Thickness: 9/16" Edges: beveled
Width: 3 ft. Antimicrobial: No
Mat Shape: Rectangle Mat Electrical Resistance: Electrical Properties Not Tested
Antifatigue: Yes Color: Black
Mat Surface Pattern: Diamond Plate Item: Antifatigue Runner
Fire Resistant/Fire Retardant: Fire Resistant Weight: 141.9 lb.
Brake Fluid Resistant: No Length: 43 ft.
For Use With: Suitable For Dry Environment Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 43 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 141.9 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415