Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft. W x 56 ft. L, 5/8"

  • Zoro #: G0932263
  • Mfr #: 497
$1,125.32
  • Brake Fluid Resistant: No
  • Width: 3 ft.
  • Antifatigue: Yes
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0932263
  • Mfr #: 497
Brake Fluid Resistant: No Width: 3 ft.
Antifatigue: Yes Item: Antifatigue Runner
Color: Black Mat Backing Material: Urethane Foam
Thickness: 5/8" Mat Electrical Resistance: Electrical Properties Not Tested
Mat Surface Pattern: Diamond Plate Oil Resistant: No
Fire Resistant/Fire Retardant: Fire Resistant Length: 56 ft.
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 Weight: 168 lb.
Mat Surface Material: Vinyl Edges: beveled
Antimicrobial: No For Use With: Suitable For Dry Environment
Material: PVC Surface With Recycled Urethane Sponge Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 3 ft., Length 56 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 168 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497