Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft. W x 62 ft. L, 1"

  • Zoro #: G0928002
  • Mfr #: 497
$1,520.26
  • Mat Backing Material: Urethane Foam
  • Mat Surface Material: Vinyl
  • Antimicrobial: No
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0928002
  • Mfr #: 497
Mat Backing Material: Urethane Foam Mat Surface Material: Vinyl
Antimicrobial: No Oil Resistant: No
Mat Surface Pattern: Diamond Plate Length: 62 ft.
Antifatigue: Yes Thickness: 1"
Weight: 186 lb. Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Brake Fluid Resistant: No Mat Electrical Resistance: Electrical Properties Not Tested
Item: Antifatigue Runner Width: 3 ft.
Fire Resistant/Fire Retardant: Fire Resistant Edges: beveled
Color: Black Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 3 ft., Length 62 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 186 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497