Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 11 ft. L, 9/16"

  • Zoro #: G0916069
  • Mfr #: 415
$314.75
  • Weight: 48.4 lb.
  • Antifatigue: Yes
  • Mat Backing Material: Nitricell Foam
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0916069
  • Mfr #: 415
Weight: 48.4 lb. Antifatigue: Yes
Mat Backing Material: Nitricell Foam Item: Antifatigue Runner
Mat Surface Material: Vinyl Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Mat Surface Pattern: Diamond Plate Fire Resistant/Fire Retardant: Fire Resistant
Mat Shape: Rectangle Mat Electrical Resistance: Electrical Properties Not Tested
Color: Black Antimicrobial: No
Oil Resistant: No Edges: beveled
Width: 4 ft. Length: 11 ft.
Thickness: 9/16" Brake Fluid Resistant: No
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 11 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 48.4 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415