Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 35 ft. L, 9/16"

  • Zoro #: G0917091
  • Mfr #: 415
$1,323.34
  • Thickness: 9/16"
  • Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
  • Width: 4 ft.
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0917091
  • Mfr #: 415
Thickness: 9/16" Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Width: 4 ft. Mat Backing Material: Nitricell Foam
Edges: beveled Mat Electrical Resistance: Electrical Properties Not Tested
Mat Surface Pattern: Diamond Plate Length: 35 ft.
Color: Black Oil Resistant: No
Antifatigue: Yes Antimicrobial: No
Mat Shape: Rectangle Brake Fluid Resistant: No
Fire Resistant/Fire Retardant: Fire Resistant Mat Surface Material: Vinyl
Weight: 154 lb. Item: Antifatigue Runner
For Use With: Suitable For Dry Environment Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 35 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 154 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415