Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 45 ft. L, 9/16"

  • Zoro #: G0916671
  • Mfr #: 415
$1,588.02
  • Weight: 198 lb.
  • Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
  • Mat Surface Pattern: Diamond Plate
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0916671
  • Mfr #: 415
Weight: 198 lb. Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Mat Surface Pattern: Diamond Plate Mat Backing Material: Nitricell Foam
Oil Resistant: No Mat Shape: Rectangle
Thickness: 9/16" Mat Surface Material: Vinyl
Mat Electrical Resistance: Electrical Properties Not Tested Fire Resistant/Fire Retardant: Fire Resistant
Color: Black Item: Antifatigue Runner
Edges: beveled Width: 4 ft.
Antimicrobial: No Brake Fluid Resistant: No
Length: 45 ft. Antifatigue: Yes
For Use With: Suitable For Dry Environment Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 45 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 198 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415