Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 53 ft. L, 15/16"

  • Zoro #: G0911957
  • Mfr #: 414
$2,253.21
  • Antifatigue: Yes
  • Weight: 281.96 lb.
  • Mat Surface Material: Vinyl
See full product details
This item ships free.

Wearwell #414 Specifications

  • Zoro #: G0911957
  • Mfr #: 414
Antifatigue: Yes Weight: 281.96 lb.
Mat Surface Material: Vinyl Mat Shape: Rectangle
Fire Resistant/Fire Retardant: Fire Resistant Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Item: Antifatigue Runner Width: 4 ft.
Edges: beveled Mat Surface Pattern: Diamond Plate
Length: 53 ft. Antimicrobial: No
Brake Fluid Resistant: No Thickness: 15/16"
Mat Electrical Resistance: Electrical Properties Not Tested Oil Resistant: No
Mat Backing Material: Nitricell Foam Color: Black
For Use With: Hard Working Industrial Athletes Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 53 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 281.96 lb., Edges Beveled, Standards FMVSS 302 , ASTM F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #414