Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 53 ft. L, 9/16"

  • Zoro #: G0925458
  • Mfr #: 495
$1,255.38
  • Thickness: 9/16"
  • Edges: beveled
  • Mat Surface Pattern: Diamond Plate
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0925458
  • Mfr #: 495
Thickness: 9/16" Edges: beveled
Mat Surface Pattern: Diamond Plate Mat Shape: Rectangle
Color: Black Length: 53 ft.
Fire Resistant/Fire Retardant: Fire Resistant Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Oil Resistant: No Mat Backing Material: Closed Cell Vinyl Foam
Antifatigue: Yes Mat Surface Material: Vinyl
Antimicrobial: Yes Item: Antifatigue Runner
Width: 4 ft. Brake Fluid Resistant: No
Weight: 233.2 lb. Mat Electrical Resistance: Electrical Properties Not Tested
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 53 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 233.2 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495