Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 59 ft. L, 9/16"

  • Zoro #: G0916540
  • Mfr #: 415
$1,671.20
  • Mat Electrical Resistance: Electrical Properties Not Tested
  • Mat Shape: Rectangle
  • Item: Antifatigue Runner
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0916540
  • Mfr #: 415
Mat Electrical Resistance: Electrical Properties Not Tested Mat Shape: Rectangle
Item: Antifatigue Runner Thickness: 9/16"
Oil Resistant: No Edges: beveled
Color: Black Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Length: 59 ft. Mat Surface Material: Vinyl
Mat Backing Material: Nitricell Foam Brake Fluid Resistant: No
Antimicrobial: No Width: 4 ft.
Fire Resistant/Fire Retardant: Fire Resistant Weight: 259.6 lb.
Antifatigue: Yes Mat Surface Pattern: Diamond Plate
For Use With: Suitable For Dry Environment Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 59 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 259.6 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415