Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 66 ft. L, 9/16"

  • Zoro #: G0925677
  • Mfr #: 495
$1,853.66
  • Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
  • Mat Surface Pattern: Diamond Plate
  • Length: 66 ft.
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0925677
  • Mfr #: 495
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Mat Surface Pattern: Diamond Plate
Length: 66 ft. Weight: 290.4 lb.
Color: Black Mat Backing Material: Closed Cell Vinyl Foam
Item: Antifatigue Runner Brake Fluid Resistant: No
Antimicrobial: Yes Width: 4 ft.
Oil Resistant: No Fire Resistant/Fire Retardant: Fire Resistant
Antifatigue: Yes Mat Electrical Resistance: Electrical Properties Not Tested
Thickness: 9/16" Mat Surface Material: Vinyl
Mat Shape: Rectangle Edges: beveled
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 66 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 290.4 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495