Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 67 ft. L, 5/8"

  • Zoro #: G0933760
  • Mfr #: 497
$2,808.02
  • Item: Antifatigue Runner
  • Thickness: 5/8"
  • Mat Surface Pattern: Diamond Plate
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0933760
  • Mfr #: 497
Item: Antifatigue Runner Thickness: 5/8"
Mat Surface Pattern: Diamond Plate Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Mat Backing Material: Urethane Foam Mat Electrical Resistance: Electrical Properties Not Tested
Brake Fluid Resistant: No Length: 67 ft.
Antifatigue: Yes Color: Black
Fire Resistant/Fire Retardant: Fire Resistant Width: 4 ft.
Edges: beveled Weight: 268 lb.
Oil Resistant: No Antimicrobial: No
Mat Surface Material: Vinyl Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 4 ft., Length 67 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 268 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497